Shop All Knockout Hole Punches
Greenlee
Punch UnitRd 2.500 Bb 730bb
Mfr # 730BB-2-1/2
Zoro # G3712941
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 1/2 in
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size 2"
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730BB-2-1/2
- Zoro # G3712941
- UPC # 783310206798
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 1/2 in |
Size | 2" |
Conduit and Pipe Size (In.) | 2 in |
Exact Hole Diameter | 2 1/2 in |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Standard Round Knockout Punches |
Includes | Punch, Die, Draw Stud |
Slug | Falls Free |
Max. Capacity Mild Steel (Ga.) | 10 |
Use With | Professional Knockout Tools |
For Use With Tool Type | Professional Knockout Tools |
Maximum Cutting Capacity | 10 |
Slug Type | Falls Free |
Description
This Greenlee 730BB-2-1/2 Punch Unit is the perfect solution for punching holes in ducts and pipes. It has a 2" diameter punch head, which means it can accommodate conduit and pipe sizes of up to 2". The punch head measures 2 1/2" in diameter, so you can use it with professional knockout tools. Designed to handle 10 ga. mild steel, this standard round knockout punch falls free when punched through materials. This product comes with a slug that falls free when punched through materials. If you are looking for a standard round knockout punch that works well on heavy gauge metals, then this Greenlee 730BB-2-1/2 Punch Unit is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (389715)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- GREENLEE Punch, Knockout, Round, 3/4 In (730BB-3/4)
- GREENLEE Knock Out Driver Kit (7310)
- GREENLEE Pin-.334X3.75 Large Adapter 884 (10946)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- GREENLEE Speed Punch, 1-1/4 in, 10 ga (7212SP-1-1/4P)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- AMERICAN IMAGINATIONS Round Grey Closure Plug in Stainless Steel (AI-37493)
- Greenlee Knockout Hole Punches