Shop All Knockout Hole Punches
Greenlee
Punch Unit-Sq 4.125 104.8
Mfr # 60177
Zoro # G0901610
product price: $2,179.99
/ea
Free Shipping & Returns
$2,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 4-1/8"
- For Use With Hand and Foot Pump Hydraulic Drivers with Ram
- Includes Punch, Die, Draw Stud, Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 60177
- Zoro # G0901610
- UPC # 783310601777
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4-1/8" |
Details
For Use With | Hand and Foot Pump Hydraulic Drivers with Ram |
Item | Square Punches |
Includes | Punch, Die, Draw Stud, Nuts |
Description
Punch Unit-Sq 4.125 104.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- X-ACTO Precision Knife, #1, w/Cap, Boxed 12/1440 (X3001)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- EKLIND Power-T Hex Key 9" Arm 5/32" (61910)
- GREENLEE Punch Unit-32.5Mm (35179)
- GREENLEE Knock Out Hydraulic Ram (746A)
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- GREENLEE Pin-Stop Repair Unit (25591)
- GREENLEE Slug Splitter Punch (745H-3/4)
- GREENLEE Punch, Knockout, 0.492 In (06727)
- Greenlee Knockout Hole Punches