Shop All Knockout Hole Punches
Greenlee
Punch Unit sq 3.622 92.0
Mfr # 60174
Zoro # G3712926
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3-5/8"
- For Use With Hand and Foot Pump Hydraulic Drivers with Ram
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
- Max. Capacity Mild Steel (Ga.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 60174
- Zoro # G3712926
- UPC # 783310601746
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3-5/8" |
Details
For Use With | Hand and Foot Pump Hydraulic Drivers with Ram |
Item | Square Punches |
Includes | Punch, Die, Draw Stud, Nuts |
Slug | Falls Free |
Max. Capacity Mild Steel (Ga.) | 10 |
Use With | Professional Knockout Tools |
Description
Knockout Punch, Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use With Professional Knockout Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T25H, 1" L (T25HX1)
- CAPRI TOOLS 1/2 in 12-Point Combination Wrench (1-1405)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- APEX TOOL GROUP Torq Set Bit 5/16 1 Oz (212-1/4A-ACR)
- GREENLEE Quick Draw Hydraulic Punch Driver Kit (7804SB)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- GREENLEE Punch, D-Shaped, 0.750in (61083)
- GREENLEE Punch Unt 37Mm (7211EBB-37.0)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- HOUGEN-OGURA 75006PR Electro-Hydraulic Hole Puncher-120V (0756102)
- Greenlee Electrical Tools