Shop All Knockout Hole Punches
Greenlee
Punch Unit-Sq 2.677 68.0
Mfr # 60171
Zoro # G0901945
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2-11/16"
- For Use With Greenlee Hydraulic Driver or Battery-Powered Driver
- Includes Punch, Die, Draw Stud, Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 60171
- Zoro # G0901945
- UPC # 783310601715
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2-11/16" |
Details
For Use With | Greenlee Hydraulic Driver or Battery-Powered Driver |
Item | Square Punches |
Includes | Punch, Die, Draw Stud, Nuts |
Description
Punch Unit-Sq 2.677 68.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 60" Heavy Duty Crow Bar (D056218)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- BETA Swivel Handle, 1/2" Drive (009200846)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- GREENLEE 64Mm Punch (35167G)
- GREENLEE Punch (36284)
- GREENLEE Knockout Punch 1-1/4 in. (12308)
- GREENLEE Knockout Punch, 1 1/8" Size (K2P-3/4)
- GREENLEE Punch-Rd 1.500 Od 38, 1Mm (3207AV)
- GREENLEE Punch, Square, 3/4 Inch (61007)
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Punch (1540)
- Greenlee Electrical Tools