Shop All Knockout Hole Punches
Greenlee
Punch Unit-Sb Iso16-Iso40
Mfr # 36692G
Zoro # G0902329
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3/8" and 3/4" Draw Studs
- Material Carrying Case Plastic
- Size ISO40
- Includes 3/8" Kwik Stepper Step Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 36692G
- Zoro # G0902329
- UPC # 783310366928
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | ISO40 |
Details
For Use With | 3/8" and 3/4" Draw Studs |
Material | Carrying Case Plastic |
Item | Punch Unit-Sb Iso16-Iso40 |
Includes | 3/8" Kwik Stepper Step Bit |
Description
Punch Unit-Sb Iso16-Iso40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- MALCO AV1 Left Cut Aviation Snip (AV1)
- CAL-VAN TOOLS Variable Pin Spanner Wrench (752)
- GEDORE Arc Punch, 5mm (570005)
- GREENLEE Punch Unit-Rd 1.625 Bb 730Bb (730BB-1-5/8)
- GREENLEE Punch - Rd 50.8Mm (35160)
- GREENLEE Driver, Grd Rod-1 W/Valve (HRD-1)
- GREENLEE Replacement Draw Studs 3/4 X4 3/4 (12099)
- GREENLEE Knockout Punch (730BB-1-1/2)
- GREENLEE Punch-15.2Mm Packaged 740-E (31117)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- Greenlee Electrical Tools