Shop All Knockout Hole Punches
Greenlee
Punch Unit-rect1.81x3.6246.0x92.0
Mfr # 60068
Zoro # G3712996
Free Shipping & Returns
$1,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.811" x 3.622"
- For Use With Hand and Foot Pump Hydraulic Drivers with Ram
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
- Hole Size Nominal 1.811 in x 3.622 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 60068
- Zoro # G3712996
- UPC # 783310600688
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.811" x 3.622" |
Hole Size Nominal | 1.811 in x 3.622 in |
Nominal Hole Size | 1.811 in x 3.622 in |
Details
For Use With | Hand and Foot Pump Hydraulic Drivers with Ram |
Item | Rectangular Punches |
Includes | Punch, Die, Draw Stud, Nuts |
Slug | Falls Free |
Use With | Professional Knockout Tools |
Max. Capacity Mild Steel (Ga.) | 10 |
Maximum Cutting Capacity | 10 |
Slug Type | Falls Free |
For Use With Tool Type | Professional Knockout Tools |
Description
Knockout Punch, For Use With Tool Type Professional Knockout Tools, Nominal Hole Size 1.811 in x 3.622 in, Slug Type Falls Free, Maximum Cutting Capacity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449778)
- GREENLEE Knock Out Driver Kit (7310)
- GREENLEE 5 Inch Punch (5135AV)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- GREENLEE Knock Out Set (K3BB-1-1/2)
- GREENLEE Knock Out Set (K2P-1/2)
- GREENLEE Knock Out Set (K3BB-2)
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- Greenlee Electrical Tools