Shop All Knockout Hole Punches
Greenlee
Punch Unit-Rd 2.750 Bb 730Bb
Mfr # 730BB-2-3/4
Zoro # G0585439
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 2-3/4"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730BB-2-3/4
- Zoro # G0585439
- UPC # 783310253617
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2-3/4" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unit-Rd 2.750 Bb 730Bb |
Includes | Punch, Die, Draw Stud |
Description
Punch Unit-Rd 2.750 Bb 730Bb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Diagonal Cutters ESD Handles (79 42 125 Z ESD)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- IRWIN Offset Snips 9-1/2" (2073211)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Corner Radius, Extra-Long, 3/4 (27739)
- GREENLEE Punch-Rd 15.2Mm 7211-E (721E-15.2)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- GREENLEE Punch, Knockout, 0.492 In (06727)
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- L.H. DOTTIE L.H. Dottie 3/4'' Large Draw Stud (HPLDS75)
- Greenlee Knockout Hole Punches