Shop All Knockout Hole Punches
Greenlee
Punch Unit Assy, Rd 37M 1.45 730Ebb
Mfr # 730EBB-37.0
Zoro # G0585630
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.457"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730EBB-37.0
- Zoro # G0585630
- UPC # 783310188902
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.457" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unit Assy,Rd 37M 1.45 730Ebb |
Includes | Punch, Die, Draw Stud |
Description
The Greenlee 730EBB-37.0 Punch Unit Assy, Rd 37M 1.45 730Ebb is an efficient knockout punch for various types of electrical and data work. It comes complete with a standard round knockout punch to help you produce clean cuts every time. You will want the Greenlee 730EBB-37.0 Punch Unit Assy, Rd 37M 1.45 730Ebb because it saves you time and money when performing your job duties in the field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper w/o Holes, 13x52, MD Green (6777MD2)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1523)
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64 (55245)
- GREENLEE Punch-18.6Mm Packaged 740-E (31119)
- GREENLEE Punch Unit Assy, 40.5Mm Bb (24477)
- GREENLEE 1 7/8 Slug Buster (12316)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- GREENLEE 5 Inch Punch (5135AV)
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- Greenlee Knockout Hole Punches