Shop All Knockout Hole Punches
Greenlee
Punch Unit
Mfr # 60071
Zoro # G0901680
product price: $1,879.99
/ea
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2.250" x 3.500"
- For Use With Hand and Foot Pump Hydraulic Drivers with Ram
- Includes Punch, Die, Draw Stud, Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 60071
- Zoro # G0901680
- UPC # 783310600718
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2.250" x 3.500" |
Details
For Use With | Hand and Foot Pump Hydraulic Drivers with Ram |
Item | Punch Unit |
Includes | Punch, Die, Draw Stud, Nuts |
Description
Punch Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 Carbon Steel Screw Extractor (DEWEZ7)
- HHIP 6mm R8 Round Collet (3903-0110)
- TITAN Heavy Duty Spring Hook (TL51602)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- GREENLEE Lock Adapter, 10 ga., Locking Mechanism (SP-LOCK2)
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- GREENLEE Knock Out Set (KRW-1)
- GREENLEE Knock Out Punch (K3P-3)
- GREENLEE Knockout Punch, 1 1/8" Size (K2P-3/4)
- CURRENT TOOLS 1-1/2" Piece Maker Knock-Out Punch (1532)
- Greenlee Electrical Tools