Shop All Knockout Hole Punches
Greenlee
Punch Unit-32.5Mm
Mfr # 35179
Zoro # G0903659
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.280"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die and Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 35179
- Zoro # G0903659
- UPC # 783310351795
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.280" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unit-32.5Mm |
Includes | Punch, Die and Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
Punch Unit-32.5Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- FEIN SLUGGER CARBIDE TIP 2-1/8 in X 2 in CUTTER (63127532110)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/2 Radius (CF574)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- GREENLEE Punch Unit Assy, Rd 37M 1.45 730Ebb (730EBB-37.0)
- GREENLEE 07044, Greenlee Die (3208AV)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- GREENLEE Knock Out Driver Kit (7310)
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- CURRENT TOOLS 3/4" Piece Maker Knock-Out Punch (1526)
- Greenlee Electrical Tools