Shop All Knockout Hole Punches
Greenlee
Punch Unit-16.2Mm Wt 1 Lbs
Mfr # 35177
Zoro # G0904018
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.638"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size 16.2mm
- Includes Punch, Die and Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 35177
- Zoro # G0904018
- UPC # 783310351771
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.638" |
Size | 16.2mm |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unit-16.2Mm Wt 1 Lbs |
Includes | Punch, Die and Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
Punch Unit-16.2Mm Wt 1 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wd Flr Ntrl 32Oz (00525)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #9 (C97363)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- GREENLEE Knock Out Set (K2P-1/2)
- GREENLEE Knock Out Driver (KCC2-LS)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- GREENLEE Knock Out Set (K3BB-1-1/4)
- GREENLEE Knock Out Driver Kit (7310)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- Greenlee Electrical Tools