Shop All Knockout Hole Punches
Greenlee
Punch, Square, 1 Inch
Mfr # 60016
Zoro # G2500172
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 in
- For Use With Greenlee Hand/ Hydraulic Driver
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 60016
- Zoro # G2500172
- UPC # 783310600169
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 in |
Hole Size Nominal | 1.0 in |
Draw Stud Diameter | 1/2 in |
Exact Hole Diameter | 1 in |
Nominal Hole Size | 1 in |
Draw Stud Length | 4 5/8 in |
Description
If you need to install switches or instruments, the Greenlee 60016 Punch is a must-have. It comes with centering marks for hole alignment and features a square knockout punch. Made of high-quality steel, this square knockout punch is designed to last. The slug falls free so it's easy to remove from the hole once installed. This 1" square knockout punch can be used with either a manual wrench or hydraulic driver. The Greenlee Punch Square 1 Inch is an essential tool that will come in handy when working on electrical jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 (F-4.5)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- WESTWARD 3/8 in Drive Impact Socket Bit 3/8 in, SAE (4LZC3)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7323M)
- GREENLEE Punch (5136AV)
- GREENLEE Punch-Rd 32.5Mm 1.280 700-Iso (24459)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE Punch 11/16 (1752AV)
- GREENLEE 1.595, Iso 40, Slug-Buster Knockout (35180G)
- GREENLEE 64Mm Punch (35167G)
- GREENLEE 1.75 Punch (12315)
- Greenlee Knockout Hole Punches