Shop All Knockout Hole Punches
Greenlee
Punch Set, Hydraulic 1/2-2 7606Sb
Mfr # 7606SB
Zoro # G0901656
Free Shipping & Returns
$1,814.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/2" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 7606SB
- Zoro # G0901656
- UPC # 783310071730
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 1/2" to 2" |
Details
Material | Steel |
Item | Punch Set,Hydraulic 1/2-2 7606Sb |
Description
Punch Set,Hydraulic 1/2-2 7606Sb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-6 Carbon Steel Taper Hand Tap (DWTT1-3/8-6)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28027RPB123810)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- GREENLEE Quick Draw 90 Hydraulic Punch Driver Kit (7904-E)
- GREENLEE Knock Out Set (K3BB-2)
- GREENLEE Speed Punch, 1-1/4 in, 10 ga (7212SP-1-1/4P)
- GREENLEE Punch Unt 7211-E-Bb 20.4Mm 3/8D/S (7211EBB-20.4)
- GREENLEE Knockout Punch, 1-7/32in., 10 ga., Cutter (7212SP-1-7/32P)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- Greenlee Electrical Tools