Shop All Knockout Hole Punches
Greenlee
Punch, Round, 20 Mm Wt=1/2Lb
Mfr # 730EBB-20.4
Zoro # G0903360
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.803"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730EBB-20.4
- Zoro # G0903360
- UPC # 783310188872
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.803" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch, Round, 20 Mm Wt=1/2Lb |
Includes | Punch, Die, Draw Stud |
Description
When it comes to punching holes in sheet metal, the Greenlee 730EBB-20.4 Punch is an excellent choice. It is designed to punch cleanly through thick material with a single stroke of the hammer and provides high striking power for improved productivity on any job site or at your shop. This 20 mm round punch has a hole size of 0.803". The Greenlee 730EBB-20.4 Punch will help you get your projects done faster and more efficiently than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Toolbox, Two Drawer, Modbox (54822MB)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (D/ASP1/4)
- RICHELIEU HARDWARE (3-Piece) Treated Steel Tapered Plug Cutters Set (3385404)
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029015)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- GREENLEE Knock Out Set (KRW-1)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- GREENLEE Punch (35181)
- GREENLEE Punch Unit Assy, Rd 37M 1.45 730Ebb (730EBB-37.0)
- KLEIN TOOLS 0.875-Inch Knockout Die for 1/2-Inch Conduit (53820)
- Greenlee Electrical Tools