Shop All Knockout Hole Punches
Greenlee
Punch-Rd 40.5Mm
Mfr # 35158
Zoro # G0903896
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.595"
- For Use With 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
- Material Carrying Case Plastic
- Size ISO-40
- Includes 3/8" (9.7 mm) Kwik Stepper(R) Step Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 35158
- Zoro # G0903896
- UPC # 783310351580
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.595" |
Size | ISO-40 |
Details
For Use With | 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs |
Material | Carrying Case Plastic |
Item | Punch-Rd 40.5Mm |
Includes | 3/8" (9.7 mm) Kwik Stepper(R) Step Bit |
Description
Punch-Rd 40.5Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm Stubby 86mm (168CS-2X6)
- MAKITA $18V BRUSHLESS IMPACT TOOL (MPXDT13Z)
- CAPRI TOOLS 3/8 in Drive 15 mm 6-Point Metric Shallow Impact Socket (5-3015)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- GREENLEE Crimping Die (KC4-1/0)
- GREENLEE Knock Out Driver (KCC2-LS)
- GREENLEE Punch-Rd 32.5Mm 1.280 700-Iso (24459)
- GREENLEE Punch (36284)
- GREENLEE Quick Draw 90 Hydraulic Punch Driver Kit (7904-E)
- CURRENT TOOLS 3-1/2" Stainless Steel Knock-Out Punch (1587)
- Greenlee Knockout Hole Punches