Shop All Knockout Hole Punches
Greenlee
Punch-Rd 2.500 Conduit
Mfr # 1429AV
Zoro # G0585700
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2-7/8"
- Material Carrying Case Plastic
- Size 2-1/2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 1429AV
- Zoro # G0585700
- UPC # 783310041757
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2-7/8" |
Size | 2-1/2" |
Details
Material | Carrying Case Plastic |
Item | Punch-Rd 2.500 Conduit |
Number of Pieces | 1 |
Description
The Greenlee 1429AV Punch-Rd 2.500 Conduit is an essential tool for electricians, plumbers and contractors alike. It can be used to punch holes in plastic or metal conduit for running wire through walls or ceilings. This Greenlee punch features a durable, all-plastic carrying case with handle and latches. The Greenlee 1429AV Punch-Rd 2.500 Conduit will make your job easier when you need to run wire through conduit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- GREENLEE Punch-Rd 15.2Mm 7211-E (721E-15.2)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- GREENLEE 25372 Punch Unit-Rd 3.000 Bb 730Bb 730 (730BB-3)
- GREENLEE Slug Splitter Punch (745H-3/4)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- GREENLEE Knock Out Driver (KCC2-LS)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- Greenlee Electrical Tools