Shop All Knockout Hole Punches
Greenlee
Punch-Rd 16.2Mm
Mfr # 35163
Zoro # G0585877
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.638"
- For Use With 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
- Material Carrying Case Plastic
- Includes 3/8" (9.7 mm) Kwik Stepper(R) Step Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 35163
- Zoro # G0585877
- UPC # 783310351634
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.638" |
Details
For Use With | 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs |
Material | Carrying Case Plastic |
Item | Punch-Rd 16.2Mm |
Includes | 3/8" (9.7 mm) Kwik Stepper(R) Step Bit |
Description
Punch-Rd 16.2Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L (45482)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- GREENLEE Panel Punch, 9 Pin Connector (229)
- GREENLEE Knock Out Set (K3BB-1-1/4)
- GREENLEE Knock Out Punch (K3P-3)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- GREENLEE Knock Out Set (KRW-1)
- GREENLEE Bushing Bag/100 711C (711C)
- Greenlee Knockout Hole Punches