Shop All Knockout Hole Punches
Greenlee
Punch-Rd 1.500 Od 38, 1Mm
Mfr # 3207AV
Zoro # G0585798
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1-1/2"
- For Use With Ratchet and Hydraulic Drivers
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 3207AV
- Zoro # G0585798
- UPC # 783310047360
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1-1/2" |
Details
For Use With | Ratchet and Hydraulic Drivers |
Material | Steel |
Item | Punch-Rd 1.500 Od 38,1Mm |
Description
Punch-Rd 1.500 Od 38,1Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11S)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YT69)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE Knockout Punch, 1 In (35178)
- GREENLEE Crimping Die (KC4-1/0)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- GREENLEE Knock Out Hydraulic Ram (746A)
- GREENLEE Knock Out Set (KRW-1)
- GREENLEE Punch Unit Assy, 40.5Mm Bb (24477)
- Greenlee Electrical Tools