Shop All Knockout Hole Punches
Greenlee
Punch, Knockout, Round, 7/8 In
Mfr # 745H-1/2
Zoro # G2528775
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 177/200 in
- Material Stainless Steel
- Size 1/2"
- Number of Pieces 3
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 745H-1/2
- Zoro # G2528775
- UPC # 783310295600
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 177/200 in |
Size | 1/2" |
Hole Size Nominal | 0.885 in |
Conduit and Pipe Size (In.) | 1/2 in |
Nominal Hole Size | 57/64 in |
Exact Hole Diameter | 22/25 in |
Draw Stud Length | 4 1/4 in |
Draw Stud Diameter | 7/16 in |
Description
If you are looking for a knockout punch that is designed to handle stainless steel, the Greenlee 745H-1/2 Punch is what you need. This round knockout punch features a slug splitter which allows for easier slug removal. It has a 177/200 in. hole size and 0.885 in. hole size nominal. The 1/2" round knockout punch has a max capacity of 10 ga mild steel. If you want to get the job done quickly and efficiently, then equip yourself with this Greenlee Knockout Punch today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Plug Tap (DWT54929)
- RIDGID Upper Jaw (40545)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN59)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- GREENLEE Knock Out Driver Kit (7310)
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- GREENLEE Knock Out Punch (K3P-2-1/2)
- GREENLEE Knockout Punch, 1-7/32in., 10 ga., Cutter (7212SP-1-7/32P)
- Greenlee Electrical Tools