Shop All Knockout Hole Punches
Greenlee
Punch Kit
Mfr # 36691
Zoro # G0902091
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3/8" and 3/4" Draw Studs
- Material Carrying Case Plastic
- Size 48mm
- Includes 3/8" Kwik Stepper Step Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 36691
- Zoro # G0902091
- UPC # 783310366911
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 48mm |
Details
For Use With | 3/8" and 3/4" Draw Studs |
Material | Carrying Case Plastic |
Item | Punch Kit |
Includes | 3/8" Kwik Stepper Step Bit |
Description
Punch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Impact Sha (CMMT15835)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 12PK (45-21271)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35715)
- RIDGID 44190 E1032S Cutter Wheel for Stainless Steel (44190-RIDGID)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- GREENLEE Slug Buster Knockout Punch (12307)
- GREENLEE Knockout Punch (730BB-1-1/2)
- GREENLEE Punch, Knockout, Round, 7/8 In (745H-1/2)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Set for Stainless Steel (166SS)
- Greenlee Knockout Hole Punches