Shop All Knockout Hole Punches
Greenlee
Punch-Iso 63-04614
Mfr # 04614
Zoro # G0902776
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2.52"
- For Use With Battery-Powered, Hydraulic, or High Leverage Ratchet Drivers
- Size ISO 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 04614
- Zoro # G0902776
- UPC # 783310046141
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2.52" |
Size | ISO 63 |
Details
For Use With | Battery-Powered, Hydraulic, or High Leverage Ratchet Drivers |
Item | Punch-Iso 63-04614 |
Description
Punch-Iso 63-04614
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 31/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46631)
- WESTWARD #23 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ5)
- POWERBUILT 7Pc 3/8" Drive6Pt SAE Universal Socket Set (642163)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- GREENLEE Knock Out Set (K2P-1/2)
- GREENLEE Knock Out Driver Kit (7310)
- GREENLEE Punch Unit-Rd .937 Bb 730Bb (730BB-15/16)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- GREENLEE Punch Unit-32.5Mm (35179)
- Greenlee Electrical Tools