Shop All Cordless Knockout Tools
Greenlee
Punch Driver Kit, 18.0V, Li-Ion, Cordless
Mfr # LS100X11A
Zoro # G8477126
product price: $1,737.99
/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Max. Operating Force 11 ton
- Max. Capacity Mild Steel 10 ga
- Max. Capacity Stainless Steel 12 ga
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # LS100X11A
- Zoro # G8477126
- UPC # 783310064824
- Country of Origin United States
- Category Cordless Knockout Tools
Dimensions
Tool Length | 23 in |
Maximum Round Hole Diameter | 4 in |
Overall Length | 23 in |
Description
Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Not Included, Battery Capacity (2) 3 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No, Battery Model No. 52176, Battery Series LXT(R), Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF5)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- GREENLEE Battery Knock Out Kit (LS50L11B4)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS4)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS)
- GREENLEE Battery Knock Out Kit (LS100X)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 2 in Kit (2677-21)
- Greenlee Cordless Tools