Shop All Knockout Hole Punches
Greenlee
Punch, D-Shaped, 0.625in
Mfr # 61080
Zoro # G2925946
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.625" x 0.594"
- For Use With Greenlee Hand/ Hydraulic Driver
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 61080
- Zoro # G2925946
- UPC # 783310610809
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.625" x 0.594" |
Hole Size Nominal | 0.625 in x 0.594 in |
Nominal Hole Size | 5/8 in |
Draw Stud Diameter | 3/8 in |
Draw Stud Length | 3 1/2 in |
Description
Knockout Punch and Die Kit, For Use With Tool Type Battery-Hydraulic*, Manual-Hydraulic*, Ratchet (1 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 14 ga, Nominal Hole Size 5/8 in, Slug Type Falls Free, Punch Shape D-Shape, Number of Pieces 5, Includes Draw Stud Yes, Draw Stud Diameter 3/8 in, Draw Stud Length 3 1/2 in, Maximum Sheet Metal Capacity-Aluminum 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- GREENLEE Quick Draw 90 Hydraulic Punch Driver Kit (7904-E)
- GREENLEE Knock Out Set (KCC2-767)
- GREENLEE Punch, 2 Cond 744 (28165)
- GREENLEE Punch - Rd 50.8Mm (35160)
- GREENLEE Knockout Punch, 1 61/64" Size (K2P-1-1/2-B)
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- Greenlee Knockout Hole Punches