Shop All Knockout Hole Punches
Greenlee
Punch, D-Shaped, 0.500in
Mfr # 60077
Zoro # G0774742
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.500" x 0.469"
- For Use With Greenlee Hand/ Hydraulic Driver
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 60077
- Zoro # G0774742
- UPC # 783310600770
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.500" x 0.469" |
Hole Size Nominal | 0.500 in x 0.469 in |
Nominal Hole Size | 1/2 in |
Draw Stud Diameter | 1/4 in |
Draw Stud Length | 3 1/2 in |
Description
When you need to install switches or instruments, the Greenlee 60077 Punch is the tool for the job. It has centering marks that help you align holes easily and accurately. This D-shaped knockout punch unit features a slug that falls free when punched. The punch can be used with either a manual wrench or hydraulic driver. It has a hole size of 0.500" x 0.469". The Greenlee 60077 Punch is an essential tool for any electrician's kit, helping you complete jobs efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO Adjustable Circle Hole Cutter For Wood, Plastic and Composites (460271)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- LENOX Band Saw Blade, 9 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (26151D2B92945)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- GREENLEE Punch - Rd 50.8Mm (35160)
- GREENLEE Punch, 2 Cond 744 (28165)
- GREENLEE Knock Out Set (K2P-1/2)
- GREENLEE Punch Unit Assy, Rd 37M 1.45 730Ebb (730EBB-37.0)
- GREENLEE Knock Out Set (KCC2-767)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE Draw Stud 3/4 Pop (20963)
- Greenlee Electrical Tools