Shop All Knockout Hole Punches
Greenlee
Punch Assy, Square .882
Mfr # 61010
Zoro # G0585457
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 7/8"
- For Use With Greenlee Hand/ Hydraulic Driver
- Includes Punch, Die, Draw Stud, Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 61010
- Zoro # G0585457
- UPC # 783310610106
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 7/8" |
Details
For Use With | Greenlee Hand/ Hydraulic Driver |
Item | Punch Assy,Square .882 |
Includes | Punch, Die, Draw Stud, Nuts |
Description
Punch Assy,Square .882
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- MILWAUKEE TOOL Bumper (42-38-0040)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Knock Out Driver Kit (7309SB)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- GREENLEE Knockout Draw Stud, 3/8 in L x 1 5/8 in H, Steel (00042P)
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- GREENLEE Punch, Square, 1/2 Inch (60001)
- Greenlee Electrical Tools