Shop All Knockout Hole Punches
Greenlee
Punch Assy, Rect-1.31X2.62 33.3X67.9
Mfr # 60053
Zoro # G0585335
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.312" x 2.625"
- For Use With Greenlee Hydraulic Driver or Battery-Powered Driver
- Includes Punch, Die, Draw Stud, Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 60053
- Zoro # G0585335
- UPC # 783310600534
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.312" x 2.625" |
Details
For Use With | Greenlee Hydraulic Driver or Battery-Powered Driver |
Item | Punch Assy,Rect-1.31X2.62 33.3X67.9 |
Includes | Punch, Die, Draw Stud, Nuts |
Description
Punch Assy,Rect-1.31X2.62 33.3X67.9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- BIG HORN Automatic Center Punch with 5 Inch Long Brass Handle (19864)
- MORSE Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-12' 0)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- GREENLEE Punch-Rd 1.500 Od 38, 1Mm (3207AV)
- GREENLEE Knock Out Punch (K3P-4)
- GREENLEE Punch-Rd 40.5Mm (35158)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3-1/2 in (745H-3-1/2)
- KLEIN TOOLS 3/8-Inch by 2-5/8-Inch Knockout Draw Stud (53871)
- Greenlee Knockout Hole Punches