Shop All Knockout Hole Punches
Greenlee
Punch
Mfr # 730EBB-47.0
Zoro # G0902679
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.850"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730EBB-47.0
- Zoro # G0902679
- UPC # 783310188919
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.850" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch |
Includes | Punch, Die, Draw Stud |
Slug | Falls Free |
Description
Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 5 in. (1037)
- DRILL AMERICA 1-3/8" HSS Straight Flute Hand Reamer (DWRRHD1-3/8)
- LISLE Wire Terminal Tool (56500)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= M06, D1= 25 mm, Electropolished (K0250.206)
- GREENLEE Pin-.334X3.75 Large Adapter 884 (10946)
- GREENLEE 25372 Punch Unit-Rd 3.000 Bb 730Bb 730 (730BB-3)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- GREENLEE Punch Unit Assy, 40.5Mm Bb (24477)
- GREENLEE Punch-Rd 2.500 Conduit (1429AV)
- GREENLEE Metal Stud Punch, 7/8in (709)
- GREENLEE 1 7/8 Slug Buster (12316)
- Greenlee Knockout Hole Punches