Shop All Knockout Hole Punches
Greenlee
Punch
Mfr # 35181
Zoro # G0902715
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die and Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 35181
- Zoro # G0902715
- UPC # 783310351818
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch |
Includes | Punch, Die and Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
When it comes to automotive repairs, the Greenlee 35181 Punch is just the tool you need. It is ideal for pulling out dents in fenders, side panels and other vehicle body parts. This punch unit has a 2" hole size. The Greenlee 35181 Punch is a sturdy tool you will want in your arsenal of automotive tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" STANDARD IM (GP3048R)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- GREENLEE Punch - Rd 50.8Mm (35160)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE 1.75 Punch (12315)
- GREENLEE Punch-Rd 16.2Mm (35163)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- RAINDRIP Cut N Punch Tool (63500UB)
- Greenlee Electrical Tools