Shop All Knockout Hole Punches
Greenlee
Punch, 2 Cond 744
Mfr # 28165
Zoro # G3193788
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 2-3/8"
- Material Stainless Steel
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 28165
- Zoro # G3193788
- UPC # 783310281658
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2-3/8" |
Size | 2" |
Details
Material | Stainless Steel |
Item | Punch, 2 Cond 744 |
Description
Punch, 2 Cond 744
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 6 Piece Super Premium Black and Gold Combo Drill and Tap Set (21330)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #42 (47776)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- GREENLEE Knockout Punch (730BB-1-1/2)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- GREENLEE Punch (35181)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- GREENLEE Knock Out Set (K3BB-1-1/4)
- GREENLEE Knock Out Set (K3BB-1-1/2)
- GREENLEE Punch Unit, 1.250 Bb 730Bb (730BB-1-1/4)
- Greenlee Electrical Tools