Shop All Knockout Hole Punches
Greenlee
Punch
Mfr # 12312
Zoro # G0585755
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1-1/2"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size 54mm
- Slug Splits Slugs for Easier Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 12312
- Zoro # G0585755
- UPC # 783310123125
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1-1/2" |
Size | 54mm |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch |
Slug | Splits Slugs for Easier Slug Removal |
Description
Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (D/ASP1/4)
- SUMITOMO Carbide Drill, 0.125" Shank dia. (MDW1250XHV12)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- DOALL SILENCER PLUS BI-METAL SAWBLADE (333-358188.000)
- GREENLEE Knock Out Punch (K3P-4)
- GREENLEE Punch, Knockout, 0.492 In (06727)
- GREENLEE Pin-Stop Repair Unit (25591)
- GREENLEE Knock Out Driver (KCC2-LS)
- GREENLEE Punch (35181)
- GREENLEE Greenlee 7211BB12 K2BB12 Slugbuster Punch Unit, 12 Conduit (K2BB-1/2)
- RUKO Screw Hole Punch, 30mm (109300)
- Greenlee Knockout Hole Punches