Shop All Knockout Hole Punches
Greenlee
Punch, 1-1/2 cond 744 Sc
Mfr # 28162
Zoro # G3712987
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 5/16 in
- For Use With Professional Knockout Tools
- Material Stainless Steel
- Size 1-1/2"
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 28162
- Zoro # G3712987
- UPC # 783310281627
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 5/16 in |
Size | 1-1/2" |
Conduit and Pipe Size (In.) | 1 1/2 in |
Exact Hole Diameter | 1 31/100 in |
Details
For Use With | Professional Knockout Tools |
Material | Stainless Steel |
Item | Conduit Size Punch |
Slug | Falls Free |
Max. Capacity Mild Steel (Ga.) | 10 |
Use With | Professional Knockout Tools |
For Use With Tool Type | Professional Knockout Tools |
Maximum Cutting Capacity | 10 |
Slug Type | Falls Free |
Description
Knockout Punch, For Use With Tool Type Professional Knockout Tools, Slug Type Falls Free, Exact Hole Diameter 1 31/100 in, Maximum Cutting Capacity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525132)
- DASCO PRO Guarded Concrete Chisel, 3/4" Tip x 12" L (G480)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4773TA)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- GREENLEE Stud, Draw-3/8 (1614SSP)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- GREENLEE Knock Out Punch (K3P-3)
- GREENLEE Knockout Die, 4 In, 10 ga., Cup (7212SP-4D)
- GREENLEE Speed Punch, 1-1/2 in, 10 ga (7212SP-1-1/2P)
- GREENLEE Knockout Punch, 1-7/32in., 10 ga., Cutter (7212SP-1-7/32P)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- Greenlee Knockout Hole Punches