Shop All Knockout Hole Punches
Greenlee
Punch 04608
Mfr # 04608
Zoro # G0902828
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.595"
- For Use With Battery-Powered, Hydraulic, or High Leverage Ratchet Drivers
- Size ISO 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 04608
- Zoro # G0902828
- UPC # 783310046080
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.595" |
Size | ISO 40 |
Details
For Use With | Battery-Powered, Hydraulic, or High Leverage Ratchet Drivers |
Item | Punch 04608 |
Description
Punch 04608
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut Impact Metric Hex Set 3/8 in. Square Drive (IMPACT-VM6)
- MOODY TOOL Open End Wrench, 7mm, 30 Deg, 3 in. L (76-1838)
- GREENLEE Punch, D-Shaped, 0.750in (61083)
- GREENLEE Punch-Rd 40.5Mm (35158)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3-1/2 in (745H-3-1/2)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- GREENLEE Slug Buster Knockout Punch (12307)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- CURRENT TOOLS 2" Piece Maker Knock-Out Punch (1534)
- Greenlee Electrical Tools