Shop All Wire Rope & Cable
Greenlee
Pulling Eye
Mfr # 35930
Zoro # G0485488
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Features One Piece Handle for Maximum Durability, Long Life, Easy to Use, Lightweight Reel for Easy Positive Feed Out and Rewind
- For Use With Fish Tape
- Type Non-Conductive
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 35930
- Zoro # G0485488
- UPC # 783310359302
- Country of Origin United States
- Category Wire Rope & Cable
Dimensions
Size | 3/16 in |
Tool Length | 200 ft |
Details
Item | Cable Pulling Eye |
Material | Fiberglass |
Features | One Piece Handle for Maximum Durability, Long Life, Easy to Use, Lightweight Reel for Easy Positive Feed Out and Rewind |
For Use With | Fish Tape |
Type | Non-Conductive |
Includes | Flexible Pulling Leader |
Compatible with Product Type | Fish Tape |
Product Type | Cable Pulling Eye |
Compatible with Brand | MagnumPRO |
Description
Cable Pulling Eye, Product Type Cable Pulling Eye, Material Fiberglass, Tool Length 200 ft, Compatible with Brand MagnumPRO, Compatible with Product Type Fish Tape, Includes Flexible Pulling Leader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1201NX6)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W24 x H39 In. (3TPD2)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- GREENLEE Pump, Hyd Power W/Pendent Switch (980-22PS)
- GREENLEE Polyester Pull Tape, 1/2X3000 (4435)
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx (13856)
- GREENLEE Deluxe Pendant Controller (01711)
- GREENLEE Prtr-Nyln Cble (488-3)
- GREENLEE Polyester Measure/Pulling Tape (4436)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- Greenlee Chains, Ropes & Cables