Shop All Wire Rope & Cable
Greenlee
Prtr-Nyln Cble
Mfr # 488-3
Zoro # G3130727
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Fits In The End of Conduit to Shield The Cable From Sharp Edges
- Sheave Type Feeding Sheave
- Product Type Cable Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 488-3
- Zoro # G3130727
- UPC # 783310329299
- Country of Origin United States
- Category Wire Rope & Cable
Dimensions
Details
Item | Cable Protector |
Material | Nylon |
Features | Fits In The End of Conduit to Shield The Cable From Sharp Edges |
Sheave Type | Feeding Sheave |
Product Type | Cable Protector |
Description
Cable Protector, Product Type Cable Protector, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Feeding Sheave, Maximum Capacity Not Applicable, Compatible Threader Manufacturer Part Number Not Applicable, Material Nylon, Features Fits In The End of Conduit to Shield The Cable From Sharp Edges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- GREENLEE Polyester Pull Tape, 1/2X3000 (4435)
- GREENLEE Polyester Measure/Pulling Tape (4436)
- GREENLEE Deluxe Pendant Controller (01711)
- GREENLEE Pulling Eye (35930)
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx (13856)
- GREENLEE Pump, Hyd Power W/Pendent Switch (980-22PS)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPC-50)
- Greenlee Chains, Ropes & Cables