Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Power Fishing Accessory Kit
Mfr # 392
Zoro # G0291986
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft. (Fish Line)
- Overall Length 2,150 ft
- Size 1/2 to 2 in Conduit
- Material Foam
- Features Power Fishing System Accessory Kit Including Fish Line, Piston, Adapter Nozzle For Measuring Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 392
- Zoro # G0291986
- UPC # 783310390510
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 2150 ft. (Fish Line) |
Overall Length | 2,150 ft |
Size | 1/2 to 2 in Conduit |
Overall Width | 12 in |
Overall Height | 15 in |
Compatible Conduit Size | 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in |
Details
Material | Foam |
Features | Power Fishing System Accessory Kit Including Fish Line, Piston, Adapter Nozzle For Measuring Tape |
Includes | 595 Fish Line, Adapter Nozzle |
Item | Power Fishing Accessory Kit |
For Use With | Mfr. No. 390 |
Accessory Type | Power Fishing Accessory Kit |
Compatible Blower/Vacuum Manufacturer Part Number | 390 |
Compatible Conduit | EMT, IMC, Rigid |
Product Type | Power Fishing System Accessory Kit |
Tensile Strength | 85 lbf |
Compatible Blower/Vacuum Series | Greenlee |
Description
Power Fishing Accessory Kit, Product Type Power Fishing System Accessory Kit, Overall Length 2,150 ft, Tensile Strength 85 lbf, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Material Foam, Includes 595 Fish Line, Adapter Nozzle, Overall Height 15 in, Overall Width 12 in, Compatible Blower/Vacuum Manufacturer Part Number 390, Compatible Blower/Vacuum Series Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Unibit Colbalt Step Drill, #1 (VGP10231CB)
- K-TOOL INTERNATIONAL Socket Extension, 3/8" Drive, 24" (KTI-22024)
- PROTO 1/2 in Drive, 34mm Hex Metric Socket, 6 Points (J5434MH)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L (54TN41)
- GREENLEE Steel Fish Tape Bulk Pack, 1/8" dia (FTXS-240BP)
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- GREENLEE Piston, Foam, 1 In, Pk5 (610-5)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- GREENLEE Vacuum/Blower Power Fishing System, 12gal (690-15)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- Greenlee Fishing Tapes, Sticks, & Lines