Shop All Hole Saw Kits
Greenlee
Plumber Hole Saw Kit, Bi-Metal, 10 pcs.
Mfr # 889
Zoro # G9487274
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Tooth Material Bi-Metal
- Number of Pieces 10
- Saw Sizes Included 3/4", 1", 1-1/2", 2", 2-1/4"
- Replacement Arbor No. Mfr. No. 37155, 37156, or 38526
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 889
- Zoro # G9487274
- UPC # 783310034780
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 1", 1-1/2", 2", 2-1/4" |
Range of Saw Sizes | 3/4" to 2-1/4" |
Shank Size | 1/2 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 5/8 in |
Pilot Drill Size | 1/4 in dia |
Saw Size Range | 3/4 in to 2 1/4 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/4 in |
Details
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Tooth Material | Bi-Metal |
Number of Pieces | 10 |
Replacement Arbor No. | Mfr. No. 37155, 37156, or 38526 |
Includes | (3) Arbors, Pilot Drill |
Teeth per Inch | Variable Pitch |
Impact Rated | No |
Arbor Design | Not Included |
Item | Hole Saw Kit |
Primary Saw Application | Metal |
Hole Saw Product Grouping | Hole Saw Kits |
Replacement Pilot Drill No. | Mfr. No. 38526 |
Primary Material Application | Wood |
Number of Hole Saws | 5 |
Materials Cut | Aluminum, Fiberglass, Plastic, Steel, Tin, Wood |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Aluminum, Fiberglass, Plastic, Steel, Tin, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch Variable Pitch, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 5, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/4 in, Shank Size 1/2 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- COBRA Cobra 20500 .38 in. x 50 ft. Wire Drain Auger (670380)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (2LKR5)
- HHIP 10 X 8 X 6" Webbed Slotted Angle Plate (3402-0310)
- GREENLEE Hole Saw Kit, 2-1/2 in Dia, Variable Pitch (830)
- GREENLEE Carbide Tip Cutter (625-1-7/32)
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- GREENLEE Hole Cutter Kit, 9 PC (930)
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. (891)
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106304)
- Greenlee Hole Saw Kits