Shop All Locking Pliers
Greenlee
Pliers, Pump, 16
Mfr # 0451-16D
Zoro # G3193158
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reduced Handle Size Allows for Easy Storage of Tools in Pouches and Tool Bags
- Handle Type Dipped Vinyl Grip
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0451-16D
- Zoro # G3193158
- UPC # 783310547075
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 16" |
Details
Features | Reduced Handle Size Allows for Easy Storage of Tools in Pouches and Tool Bags |
Handle Type | Dipped Vinyl Grip |
Plier Item | Pump Pliers |
Item | Pliers,Pump,16 |
Description
Pliers,Pump,16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set (80563)
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Heat Gun (PH-1100A)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- BETA Self-Locking Plier, Concave Jaw, 190mm (010520019)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (KDS145)
- CRAFTSMAN Hose Clamp Pliers (CMMT14136)
- TITAN Small Hose Grip Pliers, 11" (60775)
- BOSCH Internal - External Snap Ring Plier Set (4512)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- Greenlee Pliers