Shop All Plate Casters
Greenlee
Plate Caster Kit, 900 lb. Load Rating
Mfr # CRSL6
Zoro # G5093072
original price:
$171.99
5% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid, Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane over Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # CRSL6
- Zoro # G5093072
- UPC # 783310078685
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/4" x 3-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Swivel, Standard Plate Caster Kit, Load Rating 3600 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 4, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia (AGCS2ID-50)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- KEEPER Bungee Cord Reel, Marine Grade, 1/2 in. x 150 feet (6179)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- GREENLEE Performance Caster, 900 lb., Mfr. No. GMX (CS8)
- GREENLEE Rigid Caster, 650 lb., Mfr. No. GMX (CRT10)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GREENLEE Swivel Caster, 900 lb., Mfr. No. GMX (CS6)
- GREENLEE Rigid Caster, 900 lb., Phenolic (CR8)
- ZORO SELECT Plate Caster, 1400 lb. Ld Rating, Roller (P25S-C080R-14)
- Greenlee Plate Casters