Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Piston, Foam, 1 In, Pk5
Mfr # 610-5
Zoro # G0622264
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel Centre With Foam Body
- Color Green
- Overall Length 2 in
- Size 1 in
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 610-5
- Zoro # G0622264
- UPC # 783310082651
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 2 in |
Size | 1 in |
Overall Width | 1 in |
Compatible Conduit Size | 1 in |
Overall Height | 2 in |
Details
Tape Material | Steel Centre With Foam Body |
Color | Green |
Material | Foam |
Features | Color-coded End Disk With Embossed Size Marking For Fast, Easy Selection, Air-Tight |
For Use With | Greenlee Vacuum/Blower Power Fishing Systems |
Item | Conduit Piston |
Accessory Type | Conduit Piston |
Compatible Conduit | EMT, IMC, Rigid |
Product Type | Piston |
Compatible Blower/Vacuum Series | Greenlee |
Description
Conduit Piston, Product Type Piston, Overall Length 2 in, Tensile Strength Not Applicable, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 1 in, Material Foam, Overall Height 2 in, Overall Width 1 in, Color Green, Compatible Blower/Vacuum Series Greenlee, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, 3/16 No. 6 (25005)
- IRWIN TOOLS 8 Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- CYNAMED O.R. Grade Mayo Hegar Needle Holder 10" (CYZR-0494)
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm 210mm (168C-2X6)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- GREENLEE Dispenser-Tape 434 (434)
- GREENLEE Fish Stick, 4 ft to 12 ft, Fiberglass (540-12)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- IDEAL Line Pkgs 1/2 In. X 75FT 10 Pk Bag (31-472)
- Greenlee Fishing Tapes, Sticks, & Lines