Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Piston, 1 1/2 In, Pk2
Mfr # 612-2
Zoro # G2270861
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 2 in
- Size 1-1/2 in
- Material Foam
- For Use With Greenlee Vacuum/Blower Power Fishing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 612-2
- Zoro # G2270861
- UPC # 783310082675
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 2 in |
Size | 1-1/2 in |
Overall Height | 2 in |
Compatible Conduit Size | 1 1/2 in |
Overall Width | 1.5 in |
Details
Color | Green |
Material | Foam |
Item | Conduit Piston |
For Use With | Greenlee Vacuum/Blower Power Fishing Systems |
Accessory Type | Conduit Piston |
Product Type | Piston |
Compatible Conduit | EMT, IMC, Rigid |
Compatible Blower/Vacuum Series | Greenlee |
Description
Conduit Piston, Product Type Piston, Overall Length 2 in, Tensile Strength Not Applicable, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 1 1/2 in, Material Foam, Overall Height 2 in, Overall Width 1.5 in, Color Green, Compatible Blower/Vacuum Series Greenlee, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- ZORO SELECT 1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102500A)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- GREENLEE Steel Fish Tape Bulk Pack, 1/8" dia (FTXS-240BP)
- GREENLEE Telescoping Fish Stick, 24 ft, Fiberglass (FP24)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- GREENLEE Nylon Fish Line (595)
- GREENLEE Bullet Nose Tip, For 1ED74, 1ED75, 1FAH7 (10498)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- Greenlee Fishing Tapes, Sticks, & Lines