Shop All Cable and Wire Cutters
Greenlee
Pipe Cutter, 1-1/4" Cap.
Mfr # 864
Zoro # G3272421
$74.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application PVC
- Overall Length 8 in
- Cutting Action Ratcheting Shear
- Material Hear-Treated Steel (Blade)
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 864
- Zoro # G3272421
- UPC # 783310042532
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
Tool Length | 8 in |
Outside Dia. Cutting Capacity | 1.25 in |
Details
Primary Application | PVC |
Cutting Action | Ratcheting Shear |
Material | Hear-Treated Steel (Blade) |
Handle Material | Metal |
Includes | Replacement blade kit # 00355 |
Handle Type | Ergonomic |
Cutting Capacity | Up to 1-1/4 in |
Blade Material | Steel |
Item | Pipe Cutter |
Cuts | ABS, PE, PVC |
Features | Heat-Treated Blade, Rugged Frame |
Handle Design | Ergonomic |
Body Material | Metal Alloy |
Shop By | Closeouts |
Product Type | PVC Cutter |
Maximum Cutting Capacity | 1 1/4 in |
Replacement Blade | Mfr. No. 00355 |
Material Application | CPVC, Polyethylene, PEX, Polypropylene, Rubber |
Description
Pipe Cutter, Product Type PVC Cutter, Material Application CPVC, Polyethylene, PEX, Polypropylene, Rubber, Cutting Action Ratcheting, Maximum Cutting Capacity 1 1/4 in, Tool Length 8 in, Body Material Metal Alloy, Blade Material Steel, Features Heat-Treated Blade, Rugged Frame, Handle Design Ergonomic, Handle Material Metal, Includes Replacement blade kit # 00355, Replacement Blade Mfr. No. 00355
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- WIHA Precision Hex Screwdriver 3/64 in Round (26313)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- GREENLEE 9-1/4" Cable Cutter, High Leverage, Shear Cut (727)
- GREENLEE 21" Cable Cutter, Center Cut (704)
- GREENLEE Cutter Set Scissors 706 (06555)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- IRWIN Multi-Tool Stripper / Crimper /Cutter, 8" (2078309)
- Greenlee Knives, Cutters & Snips