Shop All Drill Bit Sets
Greenlee
Pilot Drill Bit Set, Hex, 3-1/4 inL, 6 pcs.
Mfr # 38526
Zoro # G9487712
product price: $28.35
/pk 6, $4.73/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High-Speed Steel
- Overall Length 3-1/4"
- Fits Hole Saw Dia. 9/16" to 6"
- For Use With 37155, 37156, 38522, Mfr. No. 37154
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 38526
- Zoro # G9487712
- UPC # 783310385264
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Overall Length | 3-1/4" |
Fits Hole Saw Dia. | 9/16" to 6" |
Shank Size | 1/4" |
Pilot Drill Size | 1/4" dia. x 3-1/4" L |
Pilot Bit Size | 1/4 in |
Pilot Bit Shank Size | 1/4 in |
Pilot Bit Overall Length | 3 1/4 in |
Details
Drill Bit Material | High-Speed Steel |
Item | Pilot Drill Bit |
For Use With | 37155, 37156, 38522, Mfr. No. 37154 |
Shank Shape | Hex |
Hole Saw Product Grouping | Hole Saw Accessories |
Pilot Bit Shank Style | Hex |
For Use On | Aluminum, Fiberglass, Metal, Plastic, Rubber, Steel |
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 3 1/4 in, Pilot Bit Material High Speed Steel, For Use On Aluminum, Fiberglass, Metal, Plastic, Rubber, Steel, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- WESTWARD #27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ9)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- GREENLEE Bit Set, Spade (33AR-6)
- DIABLO High Carbon Steel Spade Bit Set 6 pc (DSPD4920-S6)
- QUALTECH Jobber Length Drill Set, 2Flute, Metric System of Measurement, 1 mm Minimum Drill Bit Size, 13 mm M (DWD4025-SET)
- HHIP 3 Piece 1/8-3/4 TiN Coated High Speed Steel Step Drill Set (5000-0890)
- MIBRO 17-Piece Industrial Titanium and Masonry Drill Bit Set (871490)
- BRUTE PLATINUM 29 Piece XL28 Mechanics Drill Set, 1/16in - 1/2in x 64ths, Champion (CHA 129-XL28)
- IRWIN Drill Bit Titanium 15Pc (4935607)
- Greenlee Drill Bits