Shop All Pilot Point Drill Bits
Greenlee
Pilot Drill, 3/16 Dia x 1 1/2 In L
Mfr # 925-001
Zoro # G2370024
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-29/32
- Shank Size 3/8
- Hole Saw Product Grouping Hole Saw Accessories
- Pilot Drill Size 3/16" dia. x 1-1/2" L
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 925-001
- Zoro # G2370024
- UPC # 783310101864
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 4-29/32 |
Shank Size | 3/8 |
Pilot Drill Size | 3/16" dia. x 1-1/2" L |
Fits Hole Saw Dia. | 7/8" to 1-7/32" |
Pilot Bit Overall Length | 38 mm |
Pilot Bit Size | 5 mm |
Pilot Bit Shank Size | 3/8 in |
Details
Item | Pilot Drill Bit |
Hole Saw Product Grouping | Hole Saw Accessories |
Material | High Speed Steel |
Shank Shape | Hex |
For Use With | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. 925-001 |
Pilot Bit Shank Style | Hex |
For Use On | Aluminum, Fiberglass, Metal, Plastic, Rubber, Steel |
Pilot Bit Material | High Speed Steel |
Pilot Bit Material | High Speed Steel |
Description
Pilot Drill Bit, Pilot Bit Size 5 mm, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in, Pilot Bit Overall Length 38 mm, Pilot Bit Material High Speed Steel, For Use On Aluminum, Fiberglass, Metal, Plastic, Rubber, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. GG242 12 in. Squeegee Trowel with ProForm Soft Grip Handle, 6PK (GG242-6)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- GREENLEE Pilot Drill, 1/4 In Dia (625-001)
- GREENLEE Pilot Drill Bit, 1/4 Dia x 2 1/2 in L (645-001)
- GREENLEE Pilot Drill, 1/4 Dia x 1 1/2 In L (925-002)
- CENTURY DRILL & TOOL Titanium Drill Bit, 3/8 in. (88424)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- MILWAUKEE TOOL 17/64" Thunderbolt Black Oxide Drill Bit (48-89-2723)
- Greenlee Pilot Point Drill Bits