Shop All Pilot Point Drill Bits
Greenlee
Pilot Drill, 1/4 In Dia
Mfr # 625-001
Zoro # G2966092
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Shape Hex
- Pilot Drill Size 1-45/64" dia. x 5-1/2" L
- Material Cobalt Steel
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 625-001
- Zoro # G2966092
- UPC # 783310398721
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 2" |
Pilot Drill Size | 1-45/64" dia. x 5-1/2" L |
Shank Size | 1/4" |
Fits Hole Saw Dia. | 3/4" to 2" |
Pilot Bit Shank Size | 1/4 in |
Pilot Bit Size | 1/4 in |
Pilot Bit Overall Length | 1 7/8 in |
Details
Item | Pilot Drill Bit |
Shank Shape | Hex |
Material | Cobalt Steel |
Replacement Pilot Drill No. | Mfr. No. 625-001 |
For Use With | Carbide Cutters |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use On | Aluminum, Copper, Stainless Steel, Steel |
Pilot Bit Shank Style | Hex |
Pilot Bit Material | Cobalt-Steel |
Pilot Bit Material | Cobalt-Steel |
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 1 7/8 in, Pilot Bit Material Cobalt-Steel, For Use On Aluminum, Copper, Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- WESTWARD Slide, 16 in., PR (GGS_51247)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 5)
- GREENLEE Pilot Drill, 3/16 Dia x 1 1/2 In L (925-001)
- GREENLEE Pilot Drill, 1/4 Dia x 1 1/2 In L (925-002)
- GREENLEE Pilot Drill Bit, 1/4 Dia x 2 1/2 in L (645-001)
- MILWAUKEE TOOL 5/32" Thunderbolt Black Oxide Drill Bit (48-89-2716)
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/32 in. (88414)
- DEWALT 1/8" Industrial Cobalt (DWA1208)
- Greenlee Drill Bits