Shop All Multi-Bit Screwdrivers
Greenlee
Phillips, Robertson Square Recess, Torx(R) Bit 7 3/4 in, Drive Size: 1/4 in, 3/8 in
Mfr # 0153-47C
Zoro # G6447915
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in
- Overall Length 7 3/4 in
- Bit Style Phillips, Robertson Square Recess, Torx(R)
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0153-47C
- Zoro # G6447915
- UPC # 783310083634
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 3/8 in |
Overall Length | 7 3/4 in |
Sizes Included | Nut Driver: 1/4 in + 5/16 in + 3/8 in, Phillips: #1 + #2, Slotted: 1/4 in + 3/16 in, Square: #1 + #2, Torx: T10 + T15 |
Tip Size | #1, #2, 1/4 in, 3/8 in, 5/16 in, T10, T15 |
Shank Length | 4 1/2 in |
Description
This Greenlee 0153-47C Multi-Bit Screwdriver is a handy tool that will help you get your job done. The bit storage means you can keep all the bits in one place. Featuring quick change, this 11-in-1 screwdriver has a chrome finish and a 7 3/4" length. It comes with 7 pieces, including #1, #2, 1/4", 3/8", 5/16", T10 and T15 Phillips tips; 1/4", 3/8" and 5/16" Robertson square recess tips; and T10 and T15 Torx bits. When it comes to keeping your work space organized, the Greenlee 11-in-1 Multi-Bit Screwdriver is an essential tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/16)
- HHIP 5C Collet Wrench (3900-1617)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- STRINGLINER Mason Line Rfl Ylw 540' (35412)
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 (J93101)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- EAZYPOWER Security Bit Set, Pieces 30 (86155)
- URREA Magnetic interchangeable bit screwdriver for 1/4 hex bits (9300MS)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- URREA Urrea 15-1 Interchangeable Bit Screwdriver, 9315MS, 8 1/2" Long, 15 Bits (9315MS)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- Greenlee Screwdrivers and Nutdrivers