Shop All Plate Casters
Greenlee
Performance Caster, 900 lb., Mfr. No. GMX
Mfr # CS8
Zoro # G9488193
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster with Brake
- Load Rating 900 lb
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CS8
- Zoro # G9488193
- UPC # 783310018537
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Width (In.) | 2 |
Height (In.) | 8 |
Wheel Dia. (In.) | 8 |
Description
Swivel, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S414-SSS-TP3)
- BULLDOG WINCH 4000lb UTV Winch, Two Switches, Mnt Channel, Rlr Frld (15004)
- ZORO SELECT Plate Caster Kit, Nylon, 8 in., 4800 lb, PK4 (5PKJ5)
- GREENLEE Rigid Caster, 900 lb., Phenolic (CR8)
- GREENLEE Rigid Caster, 650 lb., Mfr. No. GMX (CRT10)
- GREENLEE Caster Set, Rubber, 10-1/4" W, Silver (603)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL8)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- CASTERHQ 6"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-6X2SS4P-TLB)
- Greenlee Plate Casters