Shop All Knockout Hole Punches
Greenlee
Panel Punch, 9 Pin Connector
Mfr # 229
Zoro # G1285654
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.787" x 0.982" x 0.469"
- Size 0.787" x 0.982" x 0.469"
- Number of Pieces 5
- Hole Size Nominal 0.787 in x 0.982 in x 0.469 in
- Use With Manual Wrench or Hydraulic Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 229
- Zoro # G1285654
- UPC # 783310344360
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.787" x 0.982" x 0.469" |
Size | 0.787" x 0.982" x 0.469" |
Hole Size Nominal | 0.787 in x 0.982 in x 0.469 in |
Nominal Hole Size | 7/16 in |
Draw Stud Length | 3 1/2 in |
Draw Stud Diameter | 3/8 in |
Exact Hole Diameter | 11/25 in |
Details
Item | Knockout Punch and Die Kit |
Number of Pieces | 5 |
Use With | Manual Wrench or Hydraulic Driver |
Max. Capacity Mild Steel (Ga.) | 16 |
Features | Electric Connector Panel Punches |
Type | Electronic Connector |
Function | 9 Pin Replacement Punch |
Number of Pins | 0 |
For Use With Tool Type | Battery-Hydraulic*, Manual-Hydraulic*, Ratchet (1 in) |
Includes Draw Stud | Yes |
Series | Electronic Connector Panel Punches |
Punch Shape | #9 Panel Connector |
Maximum Sheet Metal Capacity-Aluminum | 16 ga |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Slug Type | Falls Free |
Maximum Sheet Metal Capacity-Steel | 16 ga |
Knockout Punch Component Included | Punch, Die and Draw Stud |
Description
Knockout Punch and Die Kit, For Use With Tool Type Battery-Hydraulic*, Manual-Hydraulic*, Ratchet (1 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 16 ga, Nominal Hole Size 7/16 in, Slug Type Falls Free, Punch Shape #9 Panel Connector, Number of Pieces 5, Includes Draw Stud Yes, Draw Stud Diameter 3/8 in, Draw Stud Length 3 1/2 in, Exact Hole Diameter 11/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- WILLIAMS Williams Service Wrench, 42mm (3542M)
- HYDE Hd Utility Knife Blades, PK100 (42150)
- DAYTON 4" Machine Vise with Fixed Base (3W761)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- GREENLEE Punch-Rd 16.2Mm (35163)
- GREENLEE Punch, Rd 1.218 Pkgd, Sc (36490)
- GREENLEE Pin-Stop Repair Unit (25591)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- Greenlee Knockout Hole Punches