Shop All Nut Driver Sets
Greenlee
Nut Driver Set, 7 Pieces, SAE, Hollow, Ins
Mfr # 0253-03NH-INS
Zoro # G4058092
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Includes (7) Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 0253-03NH-INS
- Zoro # G4058092
- UPC # 783310134732
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 10-1/4 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Description
Nut Driver Set, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- PORTER-CABLE Paper Tape Framing Nailer (FC350B)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- GREENLEE Nut Driver, 1/4 in., Hollow, 3 in. (0253-12C)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- PERFORMANCE TOOL 8-Pc Pro Style Metric Nut Driver Nut Driver Set, W30901 (W30901)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- WIHA Nut Driver Set, Metric, Solid, 7 pcs. (34194)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- Greenlee Screwdrivers and Nutdrivers