Shop All Nut Driver Sets
Greenlee
Nut Driver, 3/16 in., Hollow, 3 in.
Mfr # 0253-11C
Zoro # G3165915
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Standards ASME/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 0253-11C
- Zoro # G3165915
- UPC # 783310546641
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 3/16 in |
Nut Driver Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Hex Size | 3/16" |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN99.8 12NEN7 Clamp Nut (12NEN7)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- GREENLEE Nut Driver, 1/4 in., Hollow, 3 in. (0253-12C)
- GREENLEE Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (0253-03NH-INS)
- WIHA Precision Screwdriver, Phillips, #0x3 in. (26108)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- TEKTON High-Torque Nut Driver Set, 7-Piece (5-10 mm) (26974)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- WIHA Prec. Screwdriver, Slotted, 1.8mm x 1-5/8 (26018)
- Greenlee Screwdrivers and Nutdrivers