Shop All Voltage Detectors
This Product is Discontinued
Greenlee
Non-Contact Voltage Detector, 50 to 1000V AC, Audible, Visual Indication, CAT IV 1000V Safety Rating (Discontinued)
Mfr # TR-12A
Zoro # G9124464
This Product is Discontinued
Key Features
- Voltage Range 50 to 1000V AC
- Indication Audible, Visual
- Audible Alert Yes
- Battery Type AAA
- Safety Rating CAT IV 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # TR-12A
- Zoro # G9124464
- UPC # 783310027232
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AAA |
Description
Non-Contact Voltage Detector, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating CAT IV 1000V, Includes (2) 1.5V AAA Batteries, Maximum AC Voltage Measured 1,000 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.